1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309485
Conveyor Shaft - Conveyor Shaft, 3.5000 in Rod Length, 303 Stainless Steel Material
MI ITEM #
05828893
MFR #
10309485
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 10309485
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309485
Conveyor Shaft - Conveyor Shaft, 3.5000 in Rod Length, 303 Stainless Steel Material
MI ITEM #
05828893
MFR #
10309485
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10309485 SHAFT RLLR 5/8" SS TAP 5/16-18
Specifications
Accessory Type
Conveyor Shaft
Material
303 Stainless Steel
Rod Length
3.5000 in
Rod Diameter
5/8 in
Weight
0.21 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data