Motion
10309092 SHAFT RLLR 5/8" SS TAP 3/8-16

REXNORD INC
10309092 SHAFT RLLR 5/8" SS TAP 3/8-16

Conveyor Shaft - Conveyor Shaft, 4.7500 in Rod Length, 303 Stainless Steel Material
MI ITEM #05828896
MFR #10309092 SHAFT RLLR 5/8" SS TAP 3/8-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309092 SHAFT RLLR 5/8" SS TAP 3/8-16

Conveyor Shaft - Conveyor Shaft, 4.7500 in Rod Length, 303 Stainless Steel Material
MI ITEM #05828896
MFR #10309092 SHAFT RLLR 5/8" SS TAP 3/8-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    5/8 in
  • Rod Length
    4.7500 in
  • Weight
    0.29 lbs

Details

  • Accessory Type
    Conveyor Shaft
  • Material
    303 Stainless Steel
  • UPC_NO
    782934776632

Overview

Mfr description
10309092 SHAFT RLLR 5/8" SS TAP 3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text