Motion
OBS ROD MOUNT 641T-K D5/8IN KNOB

REXNORD INC
OBS ROD MOUNT 641T-K D5/8IN KNOB

ROD MOUNT 641T-K D5/8IN KNOB
MI ITEM #05828902
MFR #OBS ROD MOUNT 641T-K D5/8IN KNOB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS ROD MOUNT 641T-K D5/8IN KNOB

ROD MOUNT 641T-K D5/8IN KNOB
MI ITEM #05828902
MFR #OBS ROD MOUNT 641T-K D5/8IN KNOB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309797 ROD MOUNT W/ TABS SS W/ KNOB

Specifications

  • Accessory Type
    Rod
  • Material
    Stainless steel mount and polyamide (PA) knob
  • Rod Diameter
    5/8 in
  • UPC_NO
    782934772276
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text