1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309373
RCT HDLE 302 M10 SS H3.13IN BK
MI ITEM #
05828908
MFR #
10309373
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Frame
Adjustable Ratchet Handles
REXNORD INC 10309373
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309373
RCT HDLE 302 M10 SS H3.13IN BK
MI ITEM #
05828908
MFR #
10309373
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
10309173 RCHT HNDL FML BLK SS M10 3.13"L
Specifications
Handle Type
Female Thread Handle
Thread Size
M10
Handle Color
Black
Handle Length
3.1300 in
Series
302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data