Motion
10309374

REXNORD INC
10309374

RCT HDLE 302 1/2-13IN ZN H3.13IN BK
MI ITEM #05828909
MFR #10309374
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309374

RCT HDLE 302 1/2-13IN ZN H3.13IN BK
MI ITEM #05828909
MFR #10309374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309374 RCHT HNDL FML BLK 1/2-13 3.13"L

Specifications

  • Handle Type
    Female Thread Handle
  • Thread Size
    5/16-18 in
  • Handle Color
    Black
  • Handle Length
    3.1300 in
  • Series
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text