Motion
10309737 1/2" CLAMP/ROD 7" L

REXNORD INC
10309737 1/2" CLAMP/ROD 7" L

Rod - Rod, 7 in Rod Length, Clamp in reinforced polyamide (PA) – Stainless steel rod – Bolt in stainless steel, nut in nickel plated brass Material
Mi Item #05828920
MFR #10309737 1/2" CLAMP/ROD 7" L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309737 1/2" CLAMP/ROD 7" L

Rod - Rod, 7 in Rod Length, Clamp in reinforced polyamide (PA) – Stainless steel rod – Bolt in stainless steel, nut in nickel plated brass Material
Mi Item #05828920
MFR #10309737 1/2" CLAMP/ROD 7" L

Mfr description
10309737 1/2" CLAMP/ROD 7" L
  • Rail Clamp and Metal Rod Combination
  • 7 Inch Rod Length
  • Non-etched
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.9700 in
  • Rod Length
    7 in
  • Weight
    0.35 lbs

Details

  • Accessory Type
    Rod
  • Material
    Clamp in reinforced polyamide (PA) – Stainless steel rod – Bolt in stainless steel, nut in nickel plated brass
  • UPC_NO
    782934773112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)