Motion
10309329

REXNORD INC
10309329

RCT HDLE 303 1/4-20X.79IN ZN H1.63IN BK
MI ITEM #05828929
MFR #10309329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309329

RCT HDLE 303 1/4-20X.79IN ZN H1.63IN BK
MI ITEM #05828929
MFR #10309329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309329 RCHT HNDL ML BLK 1/4-20X0.79"

Specifications

  • Handle Type
    Male Thread Handle
  • Handle Color
    Black
  • Handle Length
    1.63 in
  • Series
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text