Motion
10309461

REXNORD INC
10309461

RCT HDLE 303 3/8-16X.79IN ZN H3.13IN BK
MI ITEM #05828941
MFR #10309461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309461

RCT HDLE 303 3/8-16X.79IN ZN H3.13IN BK
MI ITEM #05828941
MFR #10309461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309461 RCHT HNDL ML BLK 3/8-16X0.79"

Specifications

  • Handle Type
    Male Thread Handle
  • Handle Color
    Black
  • Handle Length
    3.1300 in
  • Series
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text