Motion
10309645

REXNORD INC
10309645

RCT HDLE 302 1/2-13IN SS H3.13IN O
Mi Item #05828948
MFR #10309645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309645

RCT HDLE 302 1/2-13IN SS H3.13IN O
Mi Item #05828948
MFR #10309645

Mfr description
10309645 RCHT HNDL FML SS ORG 1/2-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Thread Size
    1/2-13 in

Details

  • Handle Color
    Orange
  • Handle Type
    Female Thread Handle
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)