Motion
10309231

REXNORD INC
10309231

RCT HDLE 303 M6X20MM SS H1.63IN BK
MI ITEM #05828957
MFR #10309231
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309231

RCT HDLE 303 M6X20MM SS H1.63IN BK
MI ITEM #05828957
MFR #10309231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309231 RCHT HNDL ML BLK SS M6X0.79"

Specifications

  • Handle Type
    Male Thread Handle
  • Handle Color
    Black
  • Handle Length
    41.1 mm
  • Series
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text