Motion
OBS G-RAIL CLAMP 011 D3/8IN 2.5IN CNTR

REXNORD INC
OBS G-RAIL CLAMP 011 D3/8IN 2.5IN CNTR

Guide Rail - Stainless Steel, Double Rail Clamp, Round Bolt Holes, 2.500 in Rail Centers, Use 5/16 bolt or M8 bolt Fasteners
Mi Item #05828960
MFR #OBS G-RAIL CLAMP 011 D3/8IN 2.5IN CNTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS G-RAIL CLAMP 011 D3/8IN 2.5IN CNTR

Guide Rail - Stainless Steel, Double Rail Clamp, Round Bolt Holes, 2.500 in Rail Centers, Use 5/16 bolt or M8 bolt Fasteners
Mi Item #05828960
MFR #OBS G-RAIL CLAMP 011 D3/8IN 2.5IN CNTR

Mfr description
10309639 2.5" CENTERS DOUBLE GUIDE RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    Guide Rail
  • Bolt Hole Shape
    Round
  • Clamp Type
    Double Rail Clamp
  • Fastener Type
    5/16 bolt or M8 bolt
  • Material
    Stainless Steel
  • Rail Centers
    2.500 in
  • UPC_NO
    782934774355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)