Motion
10309635

REXNORD INC
10309635

TUBE END SQR 224 L2X.12IN 5/8-11IN
Mi Item #05828976
MFR #10309635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309635

TUBE END SQR 224 L2X.12IN 5/8-11IN
Mi Item #05828976
MFR #10309635

Mfr description
10309635 TUBE END SQUARE 224 2" -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Static Load
    1750 lbs

Details

  • Application
    Levelers
  • Manufacturer Upc Number
    782934774393
  • Tube End Material
    Polyamide with Brass Insert
  • Tube End Thread
    5/8-11
  • Tube Style
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)