Motion
10309462

REXNORD INC
10309462

RCT HDLE 302 3/8-16IN SS H3.13IN O
Mi Item #05828980
MFR #10309462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309462

RCT HDLE 302 3/8-16IN SS H3.13IN O
Mi Item #05828980
MFR #10309462

Mfr description
10309462 RCHT HNDL FML SS ORG 3/8-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    3.1300 in
  • Thread Size
    3/8-16 in

Details

  • Handle Color
    Orange
  • Handle Type
    Female Thread Handle
  • Series
    302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)