1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309453
RCT HDLE 303 M6X30MM ZN H1.63IN BK
Mi Item #
05829000
MFR #
10309453
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Frame
Adjustable Ratchet Handles
REXNORD INC 10309453
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309453
RCT HDLE 303 M6X30MM ZN H1.63IN BK
Mi Item #
05829000
MFR #
10309453
Mfr description
10309453 RCHT HNDL ML BLK M6X1.18"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
41.1 mm
Details
Handle Color
Black
Handle Type
Male Thread Handle
Series
303
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items