Motion
10308975

REXNORD INC
10308975

RCT HDLE 303 1/4-20X.98IN SS H1.63IN BK
MI ITEM #05829021
MFR #10308975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10308975

RCT HDLE 303 1/4-20X.98IN SS H1.63IN BK
MI ITEM #05829021
MFR #10308975

Mfr description
10308975 RCHT HNDL ML BLK SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    1.63 in

Details

  • Handle Color
    Black
  • Handle Type
    Male Thread Handle
  • Series
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)