Motion
10309093

REXNORD INC
10309093

Ratchet Handle - Black
Mi Item #05829023
MFR #10309093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309093

Ratchet Handle - Black
Mi Item #05829023
MFR #10309093

Mfr description
10309093 RCHT HNDL ML BLK SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    2.16 in

Details

  • Handle Color
    Black
  • Handle Type
    Male Thread Handle
  • Series
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)