1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10308988
RCT HDLE 303 3/8-16X1.18IN SS H3.13IN BK
MI ITEM #
05829029
MFR #
10308988
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Frame
Adjustable Ratchet Handles
REXNORD INC 10308988
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10308988
RCT HDLE 303 3/8-16X1.18IN SS H3.13IN BK
MI ITEM #
05829029
MFR #
10308988
Mfr description
10308988 RCHT HNDL ML BLK SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
3.1300 in
Details
Handle Color
Black
Handle Type
Male Thread Handle
Series
303
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items