Specifications
Dimensions
- Maximum Static Load1000 lbs
Details
- ApplicationLevelers
- Manufacturer Upc Number782934778544
- Tube End MaterialPolyamide with Brass Insert
- Tube End Thread1/2-13
- UPC_NO782934778544
Overview
Mfr description
10309479 TUBE END SQUARE 1.5" - 1/2-13