Motion
10309317

REXNORD INC
10309317

TUBE END SQR 224 L1.5X.12IN 1/2-13IN
MI ITEM #05829049
MFR #10309317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309317

TUBE END SQR 224 L1.5X.12IN 1/2-13IN
MI ITEM #05829049
MFR #10309317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309317 TUBE END SQUARE 1.5" - 1/2-13

Specifications

  • Tube End Thread
    1/2-13
  • Maximum Static Load
    1000 lbs
  • Tube End Material
    Polyamide with Brass Insert
  • Application
    Levelers
  • Manufacturer Upc Number
    782934779114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text