Motion
OBS TUBE END SQR 224 L1.5X.12IN M20

REXNORD INC
OBS TUBE END SQR 224 L1.5X.12IN M20

TUBE END SQR 224 L1.5X.12IN M20
Mi Item #05829051
MFR #OBS TUBE END SQR 224 L1.5X.12IN M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS TUBE END SQR 224 L1.5X.12IN M20

TUBE END SQR 224 L1.5X.12IN M20
Mi Item #05829051
MFR #OBS TUBE END SQR 224 L1.5X.12IN M20

Mfr description
10309136 TUBE END SQUARE 1.5" - 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs

Details

  • Application
    Levelers
  • Manufacturer Upc Number
    782934777073
  • Tube End Material
    Polyamide with Brass Insert
  • Tube End Thread
    M20
  • UPC_NO
    782934777073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)