Motion
10309693

REXNORD INC
10309693

TUBE END SQR 224 L1.5X.12IN 5/8-11IN
Mi Item #05829053
MFR #10309693
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309693

TUBE END SQR 224 L1.5X.12IN 5/8-11IN
Mi Item #05829053
MFR #10309693

Mfr description
10309693 TUBE END SQUARE 1.5" - 5/8-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Static Load
    1000 lbs

Details

  • Application
    Levelers
  • Manufacturer Upc Number
    782934773761
  • Tube End Material
    Polyamide with Brass Insert
  • Tube End Thread
    5/8-11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)