Motion
10309647

REXNORD INC
10309647

RX-205-B-18-S Bracket - 3.7500 in Length, 1.5000 in Width, .1250 in Thickness, Stainless Steel
Mi Item #05829059
MFR #10309647
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309647

RX-205-B-18-S Bracket - 3.7500 in Length, 1.5000 in Width, .1250 in Thickness, Stainless Steel
Mi Item #05829059
MFR #10309647

Mfr description
10309647 SS L BRACKET 1/8" THICK SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.4
  • Length
    4
  • Mount Length
    3.7500 in
  • Mount Thickness
    .1250 in
  • Mount Width
    1.5000 in
  • Width
    4.9

Details

  • Material
    Stainless Steel
  • Product Types
    Bracket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)