Motion
10309369

REXNORD INC
10309369

TUBE END SQR 224 L2X.12IN 3/4-10IN
MI ITEM #05829061
MFR #10309369
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309369

TUBE END SQR 224 L2X.12IN 3/4-10IN
MI ITEM #05829061
MFR #10309369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309369 TUBE END SQUARE 224 2" -

Specifications

  • Tube End Thread
    3/4-10
  • Maximum Static Load
    1750 lbs
  • Tube End Material
    Polyamide with Brass Insert
  • Application
    Levelers
  • Manufacturer Upc Number
    782934779633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text