Motion
OBS SUP BASE BIPOD 403 D2IN TUBE

REXNORD INC
OBS SUP BASE BIPOD 403 D2IN TUBE

SUP BASE BIPOD 403 D2IN TUBE
Mi Item #05829064
MFR #OBS SUP BASE BIPOD 403 D2IN TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS SUP BASE BIPOD 403 D2IN TUBE

SUP BASE BIPOD 403 D2IN TUBE
Mi Item #05829064
MFR #OBS SUP BASE BIPOD 403 D2IN TUBE

Mfr description
10309857 SUPP BASE BIPOD 2" TUBE -
  • Bipod Support Base with Cross Tie
  • 16.93 Inches Length
  • 7.28 Inches Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24.00 in
  • Weight
    2.31 lbs
  • Width
    6.00 in

Details

  • Accessory Type
    403 Support Bases
  • Color
    Black
  • Country of Origin
    United States of America
  • Material
    Polyamide
  • UPC_NO
    782934771668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)