Motion
10309194 BACKING PLATE

REXNORD INC
10309194 BACKING PLATE

Backing Plate - Backing Plate, .8800 in Overall Length, 1.1300 in Width, Stainless Steel Material
MI ITEM #05829065
MFR #10309194 BACKING PLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309194 BACKING PLATE

Backing Plate - Backing Plate, .8800 in Overall Length, 1.1300 in Width, Stainless Steel Material
MI ITEM #05829065
MFR #10309194 BACKING PLATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    .8800 in
  • Overall Width
    0.8800 in
  • Weight
    0.00 lbs
  • Width
    1.1300 in

Details

  • Accessory Type
    Backing Plate
  • Material
    Stainless Steel
  • UPC_NO
    782934777653

Overview

Mfr description
10309194 BACKING PLATE
  • Backing Plate 0.88 Inches Wide x 1.13 Inches Long with 0.12 Inches Thickness
  • 0.34 Inch Hole Diameter for 5/16 Inch Diameter Bolt
  • In Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text