Motion
10309147

REXNORD INC
10309147

Molded Roller End Bearing - .5000 in Bore Dia., Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0700 in Roller Inside Diameter, Fits 2" sch 40 Pipe
Mi Item #05829076
MFR #10309147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309147

Molded Roller End Bearing - .5000 in Bore Dia., Blind Bore Bearing Type, 2.3750 in Roller Outside Diameter, 2.0700 in Roller Inside Diameter, Fits 2" sch 40 Pipe
Mi Item #05829076
MFR #10309147

Mfr description
10309147 ABS END CAP 2" SCH40 1/2" BLND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    .5000 in
  • Flange Thickness
    .1900 in
  • Length Through Bore
    1.7500 in
  • Roller Inside Diameter
    2.0700 in
  • Roller Outside Diameter
    2.3750 in
  • Weight
    0.11 lbs

Details

  • Gauge Tube/Pipe
    2" sch 40 Pipe
  • Type Of Bearing
    Blind Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)