Motion
10309871

REXNORD INC
10309871

RCT HDLE 303 M8X30MM SS H2.16IN BK
Mi Item #05829088
MFR #10309871
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309871

RCT HDLE 303 M8X30MM SS H2.16IN BK
Mi Item #05829088
MFR #10309871

Mfr description
10309871 RCHT HNDL ML BLK SS M8X1.18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    54.9 mm

Details

  • Handle Color
    Black
  • Handle Type
    Male Thread Handle
  • Series
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)