Motion
10308989

REXNORD INC
10308989

Molded Roller End Bearing - .6250 in Bore Dia., Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.6100 in Roller Inside Diameter, Fits 1-1/2" sch 80 Pipe
Mi Item #05829105
MFR #10308989
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10308989

Molded Roller End Bearing - .6250 in Bore Dia., Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.6100 in Roller Inside Diameter, Fits 1-1/2" sch 80 Pipe
Mi Item #05829105
MFR #10308989

Mfr description
10308989 ABS END CAP 1.5" SCH40 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    .6250 in
  • Flange Thickness
    .1900 in
  • Length Through Bore
    1.7500 in
  • Roller Inside Diameter
    1.6100 in
  • Roller Outside Diameter
    1.9000 in
  • Weight
    0.08 lbs

Details

  • Gauge Tube/Pipe
    1-1/2" sch 80 Pipe
  • Type Of Bearing
    Through Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)