Motion
10309055

REXNORD INC
10309055

Molded Roller End Bearing - .5000 in Bore Dia., Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.5000 in Roller Inside Diameter, Fits 2-1/2" sch 40 Pipe
MI ITEM #05829106
MFR #10309055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309055

Molded Roller End Bearing - .5000 in Bore Dia., Through Bore Bearing Type, 1.9000 in Roller Outside Diameter, 1.5000 in Roller Inside Diameter, Fits 2-1/2" sch 40 Pipe
MI ITEM #05829106
MFR #10309055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309055 ABS END CAP 1.5" SCH80 1/2"

Specifications

  • Type Of Bearing
    Through Bore
  • Bore Diameter
    .5000 in
  • Roller Outside Diameter
    1.9000 in
  • Roller Inside Diameter
    1.5000 in
  • Gauge Tube/Pipe
    2-1/2" sch 40 Pipe
  • Length Through Bore
    1.7500 in
  • Flange Thickness
    .1600 in
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text