Motion
10309398

REXNORD INC
10309398

Molded Roller End Bearing - .6250 in Bore Dia., Through Bore Bearing Type, 2.8750 in Roller Outside Diameter, 2.4700 in Roller Inside Diameter, Fits 1-1/2" sch 40 Pipe
MI ITEM #05829107
MFR #10309398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309398

Molded Roller End Bearing - .6250 in Bore Dia., Through Bore Bearing Type, 2.8750 in Roller Outside Diameter, 2.4700 in Roller Inside Diameter, Fits 1-1/2" sch 40 Pipe
MI ITEM #05829107
MFR #10309398

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309398 ABS END CAP 2.5" SCH40 5/8"

Specifications

  • Type Of Bearing
    Through Bore
  • Bore Diameter
    .6250 in
  • Roller Outside Diameter
    2.8750 in
  • Roller Inside Diameter
    2.4700 in
  • Gauge Tube/Pipe
    1-1/2" sch 40 Pipe
  • Length Through Bore
    1.7500 in
  • Flange Thickness
    .1900 in
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text