1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10309254 MINI LIGHT DUTY CROSS BLOCK
Cross Block Connector` - Cross Block Connector`, 3.9400 in Overall Length, Black, Polyamide Material
Mi Item #
05829138
MFR #
10309254 MINI LIGHT DUTY CROSS BLOCK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 10309254 MINI LIGHT DUTY CROSS BLOCK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10309254 MINI LIGHT DUTY CROSS BLOCK
Cross Block Connector` - Cross Block Connector`, 3.9400 in Overall Length, Black, Polyamide Material
Mi Item #
05829138
MFR #
10309254 MINI LIGHT DUTY CROSS BLOCK
Mfr description
10309254 MINI LIGHT DUTY CROSS BLOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3.9400 in
Rod Diameter
.5000 in
Weight
0.40 lbs
Details
Accessory Type
Cross Block Connector`
Color
Black
Material
Polyamide
UPC_NO
782934778254
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items