1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
OBS BRKT 205-B 0.1875IN THICK SS
RX-205-B-316-S Bracket - 3.7500 in Length, 1.5000 in Width, .1875 in Thickness, Stainless Steel
MI ITEM #
05829151
MFR #
OBS BRKT 205-B 0.1875IN THICK SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guide and Rail Accessories
REXNORD INC OBS BRKT 205-B 0.1875IN THICK SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
OBS BRKT 205-B 0.1875IN THICK SS
RX-205-B-316-S Bracket - 3.7500 in Length, 1.5000 in Width, .1875 in Thickness, Stainless Steel
MI ITEM #
05829151
MFR #
OBS BRKT 205-B 0.1875IN THICK SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Mount Length
3.7500 in
Mount Thickness
.1875 in
Mount Width
1.5000 in
Details
Material
Stainless Steel
Product Types
Bracket
UPC_NO
782934775376
Overview
Mfr description
10309545 SS L BRACKET 3/16" THICK SGL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data