Motion
OBS BRKT 253N D1/2IN SS EYELET AND NUT

REXNORD INC
OBS BRKT 253N D1/2IN SS EYELET AND NUT

RX-253N-S-12 Bracket - 5.000 in Length, 1.5000 in Width, .1400 in Thickness, Stainless steel bracket and hardware
Mi Item #05829159
MFR #OBS BRKT 253N D1/2IN SS EYELET AND NUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS BRKT 253N D1/2IN SS EYELET AND NUT

RX-253N-S-12 Bracket - 5.000 in Length, 1.5000 in Width, .1400 in Thickness, Stainless steel bracket and hardware
Mi Item #05829159
MFR #OBS BRKT 253N D1/2IN SS EYELET AND NUT

Mfr description
10309410 BRACKET ROD MOUNT WITH NUT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Length
    5.000 in
  • Mount Thickness
    .1400 in
  • Mount Width
    1.5000 in

Details

  • Material
    Stainless steel bracket and hardware
  • Product Types
    Bracket
  • UPC_NO
    782934780042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)