Motion
OBS SIDE BRKT 305 D2IN TUBE

REXNORD INC
OBS SIDE BRKT 305 D2IN TUBE

RX-305-T2.0 Bracket Cap - 1.5000 in Width, Reinforced polyamide (PA) with stainless steel hardware
MI ITEM #05829164
MFR #OBS SIDE BRKT 305 D2IN TUBE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS SIDE BRKT 305 D2IN TUBE

RX-305-T2.0 Bracket Cap - 1.5000 in Width, Reinforced polyamide (PA) with stainless steel hardware
MI ITEM #05829164
MFR #OBS SIDE BRKT 305 D2IN TUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Width
    1.5000 in

Details

  • Material
    Reinforced polyamide (PA) with stainless steel hardware
  • Product Types
    Bracket Cap
  • UPC_NO
    782934776274

Overview

Mfr description
10309057 2" TUBE SIDE BRACKET CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text