Motion
10309268 1/2" ROD SAFETY CAP

REXNORD INC
10309268 1/2" ROD SAFETY CAP

Rod Cap - Rod Cap, Black, Rubber Material
MI ITEM #05829167
MFR #10309268 1/2" ROD SAFETY CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309268 1/2" ROD SAFETY CAP

Rod Cap - Rod Cap, Black, Rubber Material
MI ITEM #05829167
MFR #10309268 1/2" ROD SAFETY CAP

Mfr description
10309268 1/2" ROD SAFETY CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    .5000 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Rod Cap
  • Color
    Black
  • Material
    Rubber
  • UPC_NO
    782934778537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)