Motion
10308972 5/8" SAFETY CAP

REXNORD INC
10308972 5/8" SAFETY CAP

SAFETY CAP 200-225 D5/8IN BK
MI ITEM #05829170
MFR #10308972 5/8" SAFETY CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10308972 5/8" SAFETY CAP

SAFETY CAP 200-225 D5/8IN BK
MI ITEM #05829170
MFR #10308972 5/8" SAFETY CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10308972 5/8" SAFETY CAP

Specifications

  • Accessory Type
    Safety cap
  • Material
    Rubber
  • Color
    Black
  • Rod Diameter
    .6250 in
  • UPC_NO
    782934772689
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text