Motion
OBS VISESPLICE 118 L3IN 5/16-18IN SS

REXNORD INC
OBS VISESPLICE 118 L3IN 5/16-18IN SS

10309004 Rexnord Vise Splice
Mi Item #05829191
MFR #OBS VISESPLICE 118 L3IN 5/16-18IN SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS VISESPLICE 118 L3IN 5/16-18IN SS

10309004 Rexnord Vise Splice
Mi Item #05829191
MFR #OBS VISESPLICE 118 L3IN 5/16-18IN SS

Mfr description
10309004 3" VICE SPLICE W/HOLES RAIL
  • ViseSplice™ - 3 Inches Length
  • 5/16 InchThread
  • Austenitic Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.23 lbs
  • Width
    .8600 in

Details

  • Accessory Type
    Visesplice
  • Additional Details
    Product Handling
  • Material
    Austenitic Stainless Steel
  • UPC_NO
    782934773525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)