Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10309615 2" ANTI SLIP VIBRATION PAD

ANTI SLIP 538-537
MI ITEM #05829193
MFR #10309615 2" ANTI SLIP VIBRATION PAD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10309615 2" ANTI SLIP VIBRATION PAD
  • Anti-slip Pads For 538 - 537 Series Articulating Levelers

Specifications

  • Accessory Type
    Vibration Pad
  • Color
    Black
  • Width
    4.00 in
  • Length
    4.00 in
  • UPC_NO
    782934774591
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text