1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
OBS CLAMP 016 D5/16IN AL
Compression Clip - Compression Clip, .9800 in Overall Length, 1.120 in Width, Aluminum Material
MI ITEM #
05829197
MFR #
OBS CLAMP 016 D5/16IN AL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC OBS CLAMP 016 D5/16IN AL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
OBS CLAMP 016 D5/16IN AL
Compression Clip - Compression Clip, .9800 in Overall Length, 1.120 in Width, Aluminum Material
MI ITEM #
05829197
MFR #
OBS CLAMP 016 D5/16IN AL
Mfr description
10309556 ALUMINUM COMPRESSION CLIP
Compression Clip In Aluminum
Uses 5/16 Inch Fastener
Requires Backing Plate when attaching to a connecting rod
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
.9800 in
Overall Width
0.7300 in
Weight
0.10 lbs
Width
1.120 in
Details
Accessory Type
Compression Clip
Material
Aluminum
UPC_NO
782934775260
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items