Motion
OBS CLAMP 016 D5/16IN POM

REXNORD INC
OBS CLAMP 016 D5/16IN POM

Compression Clip - Compression Clip, .9800 in Overall Length, 1.0800 in Width, Acetal (POM) Material Material
MI ITEM #05829198
MFR #OBS CLAMP 016 D5/16IN POM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS CLAMP 016 D5/16IN POM

Compression Clip - Compression Clip, .9800 in Overall Length, 1.0800 in Width, Acetal (POM) Material Material
MI ITEM #05829198
MFR #OBS CLAMP 016 D5/16IN POM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10309114 PLASTIC COMPRESSION CLIP
  • Compression Clip In Acetal (POM) for Light Duty Applications
  • Uses 5/16 Inch Fastener

Specifications

  • Accessory Type
    Compression Clip
  • Material
     Acetal (POM) Material
  • Width
    1.0800 in
  • Length
    .9800 in
  • UPC_NO
    782934776854
  • Overall Width
    0.9800 in
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text