Motion
OBS SWIVEL HEAD 13130V D1/2IN SS

REXNORD INC
OBS SWIVEL HEAD 13130V D1/2IN SS

SWIVEL HEAD 13130V D1/2IN SS
Mi Item #05829208
MFR #OBS SWIVEL HEAD 13130V D1/2IN SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS SWIVEL HEAD 13130V D1/2IN SS

SWIVEL HEAD 13130V D1/2IN SS
Mi Item #05829208
MFR #OBS SWIVEL HEAD 13130V D1/2IN SS

Mfr description
10309228 SS SWIVEL WITH KNOB FOR 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod Diameter
    1/2 in

Details

  • Material
    Polyamide and Stainless Steel
  • Product Types
    Swivel Cap Assembly
  • UPC_NO
    782934777998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)