Motion
OBS BRKT 253K D1/2IN SS KNOB

REXNORD INC
OBS BRKT 253K D1/2IN SS KNOB

RX-253K-S-12 Bracket Rod Mount - Stainless steel bracket and hardware. Knob in polyamide (PA)
Mi Item #05829215
MFR #OBS BRKT 253K D1/2IN SS KNOB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS BRKT 253K D1/2IN SS KNOB

RX-253K-S-12 Bracket Rod Mount - Stainless steel bracket and hardware. Knob in polyamide (PA)
Mi Item #05829215
MFR #OBS BRKT 253K D1/2IN SS KNOB

Mfr description
10309130 BRACKET ROD MOUNT WITH KNOB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Stainless steel bracket and hardware. Knob in polyamide (PA)
  • Product Types
    Bracket Rod Mount
  • UPC_NO
    782934777011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)