Motion
OBS CLAMP 021 D1/2IN PA

REXNORD INC
OBS CLAMP 021 D1/2IN PA

Guide Rail - Reinforced Polyamide Material, Bolt in Stainless Steel, Nut in Nickel Plated Brass. , Round Bolt Holes
Mi Item #05829248
MFR #OBS CLAMP 021 D1/2IN PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS CLAMP 021 D1/2IN PA

Guide Rail - Reinforced Polyamide Material, Bolt in Stainless Steel, Nut in Nickel Plated Brass. , Round Bolt Holes
Mi Item #05829248
MFR #OBS CLAMP 021 D1/2IN PA

Mfr description
10309726 GUIDE RAIL CLAMP ROUND ROD 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    Guide Rail
  • Bolt Hole Shape
    Round
  • Material
    Reinforced Polyamide Material, Bolt in Stainless Steel, Nut in Nickel Plated Brass. 
  • UPC_NO
    782934773280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)