Motion
10324357

REXNORD INC
10324357

10324357 Rexnord SSWF Series Guide Rail
MI ITEM #05829265
MFR #10324357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10324357

10324357 Rexnord SSWF Series Guide Rail
MI ITEM #05829265
MFR #10324357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    141 ft
  • Overall Height
    4.0000 in
  • Weight
    0.508 lb

Details

  • Accessory Type
    Guide Rail
  • Additional Details
    Wide Flat Guide Rail - Static Dissipative UHMWPE. 20 Feet Long. 0.69 Inches High and 1 Inch Surface Width. Static Dissipative UHMWPE Material with 14 Gauge Stainless Steel Sheath.
  • Application
    Beverage
  • Rail Type
    Static Dissipating

Overview

Mfr description
10324357 20' STATIC DISC GUIDE RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text