Overview
Mfr description
10324425 10' ROUND SOLID GUIDE RAIL
Specifications
- Rail TypeSolid
- Length10 ft
- Overall Height17 mm
- UPC_NO782934775857
- Accessory TypeGuide Rail
- Weight0.70 lbs
- Additional DetailsProduct Handling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data