Motion
10324200

REXNORD INC
10324200

G-RAIL SST-2.25 TEE WH 14GA 10FT SPL
MI ITEM #05829286
MFR #10324200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10324200

G-RAIL SST-2.25 TEE WH 14GA 10FT SPL
MI ITEM #05829286
MFR #10324200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10324200 2.25" 10' TEE GUIDE RAIL

Specifications

  • Wear Surface Width
    2.2500 in
  • Length
    10.00 ft
  • Rail Material
    UHMW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text