Motion
10324204

REXNORD INC
10324204

10324204 Rexnord SST Series Guide Rail
Mi Item #05829292
MFR #10324204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10324204

10324204 Rexnord SST Series Guide Rail
Mi Item #05829292
MFR #10324204

Mfr description
10324204 2.25" 8' TEE GUIDE RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 ft
  • Overall Height
    20.6 mm
  • Wear Surface Width
    2.2500 in
  • Weight
    0.70 lbs

Details

  • Accessory Type
    Guide Rail
  • Additional Details
    Product Handling
  • Rail Material
    UHMW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)