Motion
10324186

REXNORD INC
10324186

G-RAIL SST-1.60 TEE WH 14GA 8FT SPL
MI ITEM #05829297
MFR #10324186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10324186

G-RAIL SST-1.60 TEE WH 14GA 8FT SPL
MI ITEM #05829297
MFR #10324186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8.00 ft
  • Wear Surface Width
    1.6000 in

Details

  • Rail Material
    UHMW

Overview

Mfr description
10324186 1.60" 8' TEE GUIDE RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text