1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
10324429
10324429 Rexnord SSR Series Guide Rail
MI ITEM #
05829300
MFR #
10324429
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Guide and Rails
Guides and Rails
REXNORD INC 10324429
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
10324429
10324429 Rexnord SSR Series Guide Rail
MI ITEM #
05829300
MFR #
10324429
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
20 ft
Overall Height
17 mm
Weight
0.70 lbs
Details
Accessory Type
Guide Rail
Additional Details
Product Handling
Overview
Mfr description
10324429 20' ROUND GUIDE RAIL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data