Motion
OBS CLAMP 020 POM

REXNORD INC
OBS CLAMP 020 POM

CLAMP 020 POM
Mi Item #05829301
MFR #OBS CLAMP 020 POM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS CLAMP 020 POM

CLAMP 020 POM
Mi Item #05829301
MFR #OBS CLAMP 020 POM

Mfr description
10309058 GUIDE RAIL CLAMP
  • Rod End For Guide Rails
  • Clamp in Acetal (POM) Material
  • Bolt in Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    1.4300 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Guide Rail
  • UPC_NO
    782934776281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)